missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with Snap Cap
Eisco™ Class B Glass Volumetric Flasks with Snap Cap features a flat bottom design, single graduation, and blue print markings.
Supplier: Eisco™ CH0444A01
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| To contain | |
| 5 mL | |
| Blue | |
| Clear | |
| 5 mL | |
| Prepare chemical solution | |
| 1.5 cm | |
| Volumetric Flask | |
| ±0.04 mL | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 0.16 oz. | |
| ASTM-E288 | |
| Plastic | |
| Class B | |
| Borosilicate Glass (3.3) | |
| 5 cm | |
| Long | |
| Straight-sided, Round | |
| 1.5 cm | |
| Reusable | |
| Beaded | |
| B | |
| Snap Cap |