missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with Snap Cap
Eisco™ Class B Glass Volumetric Flasks with Snap Cap features a flat bottom design, single graduation, and blue print markings.
$24.68 - $120.68
Specifications
| Calibration | To contain |
|---|---|
| Certifications/Compliance | ASTM-E288 |
| Closure Color | Blue |
| Color | Clear |
| Description | Class B |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S89428
|
Eisco™
CH0444A01 |
5 mL |
Each for $24.68
|
|
|||||
|
S89427
|
Eisco™
CH0444A |
50 mL |
Each for $24.86
|
|
|||||
|
S89431
|
Eisco™
CH0444B |
100 mL |
Each for $28.96
|
|
|||||
|
S89433
|
Eisco™
CH0444C |
200 mL |
Each for $33.82
|
|
|||||
|
S89435
|
Eisco™
CH0444D |
250 mL |
Each for $35.43
|
|
|||||
|
S89437
|
Eisco™
CH0444E |
500 mL |
Each for $47.50
|
|
|||||
|
S89439
|
Eisco™
CH0444F |
1000 mL |
Each for $63.64
|
|
|||||
|
S89441
|
Eisco™
CH0444G |
2000 mL |
Each for $120.68
|
|
|||||
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| To contain | |
| Blue | |
| Class B | |
| Prepare chemical solution | |
| Volumetric Flask | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| ASTM-E288 | |
| Clear | |
| Borosilicate Glass (3.3) | |
| Long | |
| Straight-sided, Round | |
| Reusable | |
| Beaded | |
| B | |
| Snap Cap |