missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper
Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper feature one graduation mark, a fitted chemical resistant stopper, and blue printed markings.
Supplier: Eisco™ CH0448J
Description
- Made from high quality borosilicate 3.3 glass
- Include chemical resistant polypropylene stopper
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| To contain | |
| 2000 mL | |
| Polypropylene | |
| Class B | |
| Borosilicate Glass (3.3) | |
| 7 in. | |
| 11 cm | |
| Volumetric Flask | |
| ±1.2 mL | |
| 7 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 67.62 oz. | |
| White | |
| Clear | |
| 2000 mL | |
| Prepare chemical solution | |
| 37 cm | |
| Long | |
| Straight-sided, Round | |
| 1.8 oz. | |
| 11 cm | |
| Reusable | |
| Beaded | |
| B | |
| Stopper | |
| 29/32 |