missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper feature one graduation mark, a fitted chemical resistant stopper, and blue printed markings.

Supplier:  Eisco™ CH0448B

 View more versions of this product

Catalog No. S89448

Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Include chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

To contain
10 mL
Polypropylene
Class B
Borosilicate Glass (3.3)
3.5 in.
1 in.
Long
Straight-sided, Round
0.1 lb.
2 cm
Reusable
Beaded
B
Stopper
10/19
0.33 oz.
White
Clear
10 mL
Prepare chemical solution
8 cm
2 cm
Volumetric Flask
±0.05 mL
1 in.
Autoclavable
Yes
Non-sterile
Flat
Non-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions