missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper
Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper feature one graduation mark, a fitted chemical resistant stopper, and blue printed markings.
Supplier: Eisco™ CH0448D
Description
- Made from high quality borosilicate 3.3 glass
- Include chemical resistant polypropylene stopper
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Specifications
| To contain | |
| 50 mL | |
| Polypropylene | |
| Class B | |
| Borosilicate Glass (3.3) | |
| 2.3 in. | |
| 6.5 in. | |
| Long | |
| Straight-sided, Round | |
| ±0.120 | |
| 3.5 in. | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 1.69 oz. | |
| White | |
| Clear | |
| 50 mL | |
| Prepare chemical solution | |
| 5.84 cm | |
| 16.51 cm | |
| Volumetric Flask | |
| 12/21 | |
| 0.3 lb. | |
| 8.89 cm | |
| Reusable | |
| Joint | |
| B | |
| Stopper |