missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper

Eisco™ Class B Glass Volumetric Flasks with Polypropylene Stopper feature one graduation mark, a fitted chemical resistant stopper, and blue printed markings.

Supplier:  Eisco™ CH0448G

 View more versions of this product

Catalog No. S13969


Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Include chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable
Specifications

Specifications

To contain
250 mL
Polypropylene
Class B
Borosilicate Glass (3.3)
9 in.
Long
Straight-sided, Round
0.3 lb.
Reusable
Beaded
B
Stopper
14/23
8.45 oz.
White
Clear
250 mL
Prepare chemical solution
228.6 mm
Volumetric Flask
±0.30 mL
Autoclavable
Yes
Non-sterile
Flat
Non-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions