missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass serological Pipettes
Color-coded Class B Serological Pipettes are made of high quality Borosilicate 3.3 glass
Supplier: Eisco™ CH0572F
Description
- Made from high quality, heavy duty, borosilicate glass
- Accuracy as per Class B
- Color coded as per DIN ISO 835 standards
- Calibrated for delivery to jet
- Last drop expelled by blowing
Specifications
| Autoclavable | |
| To Deliver | |
| Class B | |
| 0.27 in. | |
| 7 mm | |
| Non-sterile | |
| Blue | |
| 14 in. | |
| 0.20 mL | |
| 5 mL | |
| Serological Pipet |
| Yes | |
| DIN ISO 835 | |
| Class B | |
| 4 mm | |
| Borosilicate Glass (3.3) | |
| No | |
| 0.5 mL | |
| 1 | |
| Black | |
| 36.19 cm | |
| Reusable |