missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Automatic Schellbach Zero Burettes with Intermediate Stopcock, Reservoir and Bellow
High-quality Class-B automatic zero burets made from borosilicate 3.3 glass. Designed with Schellbach buret, an intermediate PTFE stopcock and rubber bellow, calibrated for delivery. Includes glass reservior.
Supplier: Eisco™ CH0242W
Description
- Automatic zero Schellbach burette
- Class B
- Complies with ISO 385
- Features intermediate PTFE stopcock, reservoir, joint clip, and rubber bellow
- Made from high quality Borosilicate 3.3 glass
- Blue enamel graduations with Schellbach stripe (vertical white stripe and central blue ribbon) for accurate reading of meniscus
- Intermediate stopcock to facilitate drainage or excess liquid back into the reservoir
- Graduated reservoir
- Securely packed for safe transit
Spécifications
| 0.1 mL | |
| Intermediate Stopcock | |
| PTFE | |
| 25.4 cm | |
| Labware | |
| Dispensing liquid | |
| 10 in. | |
| 0.10 mL | |
| 0.20 mL | |
| PTFE | |
| Automatic Self-zeroing Schellbach Buret | |
| DIN ISO 385 |
| Autoclavable | |
| Clear | |
| 100 mL | |
| 50 in. | |
| Borosilicate Glass (3.3) | |
| 127 cm | |
| Burette, reservoir, bellow, joint clip | |
| PTFE | |
| Yes | |
| 0.10 mL | |
| Class B |