missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately
General-purpose vial
Includes: Closure with polyvinyl-faced pulp liners (packed separately)
Description
General-purpose vial
- Made from Type I, Class B borosilicate glass
- Black phenolic screw-top closure
- GPI thread finish
Chemical Identifiers
| B | |
| Clear | |
| Non-sterile | |
| For general purpose | |
| Screw Cap (Closed-top) | |
| Vial |
| Polyvinyl | |
| Borosilicate Glass | |
| Single-use | |
| Phenolic | |
| ASTM E438, USP Type I |
Specifications
| B | |
| Clear | |
| Borosilicate Glass | |
| Single-use | |
| For general purpose | |
| 35.1 mL | |
| Screw Cap (Closed-top) | |
| ASTM E438, USP Type I | |
| Vial |
| Polyvinyl | |
| 28 mm | |
| Non-sterile | |
| 35.1 mL | |
| 9.5 dr. | |
| Phenolic | |
| 24-400 | |
| 95 mm |