missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Volumetric Pipet, Borosilicate Glass
Eisco Labs Volumetric Pipet, Borosilicate glass, 0.030 tolerance, Class A Glass, Individually wrapped
Supplier: Eisco™ CH0559B
Description
- Volumetric pipette featuring color coding for easy volume identification.
- Made of high-quality Borosilicate 3.3 glass.
- Autoclavable, with superior chemical durability.
- Low temperature gradient - can withstand high temperatures and thermal shocks.
- Class A tolerance ±0.010 mL, as per DIN ISO 648 standard.
- Calibrated for delivery.
- Each pipette is individually wrapped to keep clean.
Specifications
| Autoclavable | |
| Non-sterile | |
| 0.5 in. | |
| Orange | |
| 1.27 cm | |
| Reusable |
| Borosilicate Glass | |
| Blue | |
| 0.07 oz. | |
| 2 mL | |
| Serological Pipet |