missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Round Base Glass Graduated Cylinders
Eisco™ Class A Round Base Glass Graduated Cylinders feature printed graduations and spouts.
Supplier: Eisco™ CH0344P
Description
- Made from high quality Borosilicate 3.3 Glass
- Single piece construction with round base
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
| Round | |
| Graduated Measuring Cylinder | |
| Blue | |
| Round | |
| 57 cm | |
| 2000 mL | |
| 10 mL |
| ±10 mL | |
| 22.25 in. | |
| DIN EN ISO 4788 | |
| A | |
| Borosilicate Glass | |
| Measuring Liquids | |
| Autoclavable |