missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class A Graduated Cylinders
Clear glass, tall form graduated cylinders.
$97.50 - $425.09
Specifications
| Material | PMP |
|---|---|
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | Class A |
| Calibration | To Contain |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
14381062
|
BRANDTECH™ VITLAB™
64614 |
10 mL |
Pack of 2 Each for $97.50
|
|
|||||
|
14381063
|
BRANDTECH™ VITLAB™
64714 |
25 mL |
Pack of 2 Each for $102.19
|
|
|||||
|
14381064
|
BRANDTECH™ VITLAB™
64814 |
50 mL |
Pack of 2 Each for $106.28
|
|
|||||
|
14381065
|
BRANDTECH™ VITLAB™
64914 |
100 mL |
Pack of 2 Each for $143.66
|
|
|||||
|
14381066
|
BRANDTECH™ VITLAB™
65014 |
250 mL |
Pack of 2 Each for $226.56
|
|
|||||
|
14381067
|
BRANDTECH™ VITLAB™
65114 |
500 mL |
Each for $366.69
|
|
|||||
|
14381068
|
BRANDTECH™ VITLAB™
65214 |
1000 mL |
Each for $263.94
|
|
|||||
|
14381069
|
BRANDTECH™ VITLAB™
65414 |
2000 mL |
Each for $425.09
|
|
|||||
Description
- Cylinders made of break resistant polymethyl pentene (PM)
- Class A to contain certified per DIN 12681 and ISO 6706
- Markings are screened in red for legibility
- Imprinted with lot number and year of production
- Supplied certificate includes mean test value and lot number
- Autoclaving at 121° C will not lead to a permanent surpassing of tolerance limits
- To preserve markings, do not exceed temperatures of 60° C during cleaning
Specifications
| PMP | |
| Class A | |
| Reusable | |
| Autoclavable | |
| Cylindrical | |
| Non-sterile | |
| Red screened markings | |
| Graduated Measuring Cylinder |
| DIN 12681, ISO 6706 | |
| To Contain | |
| Certificate | |
| 121°C for autoclaving, 60°C for cleaning | |
| 250°F for autoclaving, 140°F for cleaning | |
| Liquid measurement | |
| Hexagonal |