missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class A Graduated Cylinders
Clear glass, tall form graduated cylinders.
Supplier: BRANDTECH™ VITLAB™ 64914
Description
- Cylinders made of break resistant polymethyl pentene (PM)
- Class A to contain certified per DIN 12681 and ISO 6706
- Markings are screened in red for legibility
- Imprinted with lot number and year of production
- Supplied certificate includes mean test value and lot number
- Autoclaving at 121° C will not lead to a permanent surpassing of tolerance limits
- To preserve markings, do not exceed temperatures of 60° C during cleaning
Specifications
| 100 mL | |
| ± 0.50 mL | |
| Class A | |
| Reusable | |
| 33 mm | |
| 2 Pk. | |
| Autoclavable | |
| ± 0.50 mL | |
| 1.00 mL | |
| 250°F for autoclaving, 140°F for cleaning | |
| Liquid measurement | |
| Hexagonal | |
| 250 mm |
| PMP | |
| DIN 12681, ISO 6706 | |
| To Contain | |
| 1.23 in. | |
| Certificate | |
| 1 mL | |
| 3.47 oz. | |
| 121°C for autoclaving, 60°C for cleaning | |
| Cylindrical | |
| Non-sterile | |
| Red screened markings | |
| 9.8 in. | |
| Graduated Measuring Cylinder |