missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Seat Tilt, Adj Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, adjustable arms, chrome adjustable foot ring and self-braking casters. Properly grounded for static sensitive applications.

$2423.83 - $2423.83

Specifications

Adjustable Yes
Adjustable (Height) 26.25 to 36 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Autoclavable Not Autoclavable
Back Style Standard
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-666
View Documents
Fisherbrand™
NECR32FBAAT
Blue
Each for $2,423.83
Only null left
 
14-360-667
View Documents
Fisherbrand™
NECR32FBLKAAT
Black
Each for $2,423.83
Only null left
 
Description

Description

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
Class 100/ISO Class 5
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes
Yes
Yes
Cleanroom ESD Chair
High Bench Height
26.25 to 36 in.
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
ESD Upholstery
47 lb.
Yes
Yes
Yes
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'