missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - High Bench Height with Seat Tilt, Adj Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl
Description
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom ESD Chair |
| Adjustable (Height) | 26.25 to 36 in. |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| With Casters | Yes |
| Footrest | Yes |
| Weight (English) | 47 lb. |
| With Armrest | Yes |
| With Backrest | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |