missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Seat Tilt and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/antimicrobial vinyl is easily cleaned making it ideal for clean room environments.
$1,313.90 - $1,313.90
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 19 to 24 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-511
|
Fisherbrand™
NCR21BLKT |
Black |
N/A
|
|
|||||
|
14-360-509
|
Fisherbrand™
NCR21BT |
Blue |
N/A
|
|
|||||
|
14-360-513
|
Fisherbrand™
NCR21NAVT |
Dark Blue |
N/A
|
|
|||||
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
| Yes | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| No | |
| Yes | |
| Yes | |
| Cleanroom Chair | |
| Desk Height |
| 19 to 24 in. | |
| Standard | |
| Class 100/ISO Class 5 | |
| 300 lb. | |
| Desk Height | |
| 32 lb. | |
| Yes | |
| No | |
| Yes | |
| Vinyl |