missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Seat Tilt and Casters in Grade B Vinyl

Catalog No. 14360511
Change view
Click to view available options
Color:
Black
Blue
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360511 Black
14360509 Blue
14360513 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360511 Supplier Fisherbrand™ Supplier No. NCR21BLKT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/antimicrobial vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Seating Height Desk Height
Weight (English) 32 lb.
Footrest No
With Tilt Yes
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
Certifications/Compliance Class 100/ISO Class 5
Load Bearing Capacity (English) 300 lb.
With Armrest No
With Backrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Base Material Polished Cast Aluminum
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Back Style Standard
Material Vinyl
Seating Type Desk Height
Show More Show Less