missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International Class 100 Nitrile Glove, Green, 12 in.

Catalog No. 19050249
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050249 Small
19050250 X-Small
19050248 Medium
19050247 Large
19050246 X-Large
19050245 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19050249 Supplier TechNiGlove International Supplier No. TN2001G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ambidextrous Class 100 nitrile gloves feature microtextured fingertips provide secure grip on all surfaces. Does not contain natural rubber or silicone and meets stringent requirements for particles and extractables.

  • Ambidextrous, non-sterile, powder-free green 100% nitrile gloves
  • Processed for use in Class 100/ISO 5 cleanrooms
  • 12 in. Length

Specifications

Certifications/Compliance ISO 9001:2015
Chemotherapeutic Rated No
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.13 mm
Model TN2001G
Packaging Type Polybag
Series TN2000 Series
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less