missing translation for 'onlineSavingsMsg'
Learn More

CT International Class 100 ISO 5 Controlled Environment 9 in. Nitrile Glove
GREENER_CHOICE

Catalog No. 18120265
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18120265 Large
18120263 Small
18120264 Medium
18120266 X-Large
18120267 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18120265 Supplier CT International Supplier No. NIT103

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

NIT Series Gloves crafted for critical tasks in ISO 5, Class 100 environments. These 9 in. nitrile gloves provide a seamless blend of safety and performance, offering chemical resistance and tactile sensitivity.

Designed for optimal cleanliness, they reduce the risk of contamination and enhance user comfort during extended use. Ideal for a variety of precise applications, the NIT Series gloves are a reliable choice for maintaining strict cleanroom standards.

  • Material: 100% Nitrile
  • Compatibility: Class 100 (ISO 5) Clean Room or higher
  • Latex: No Latex Proteins
  • Color: White
  • Feel: Super Soft
  • Properties: Anti-Static
  • Surface: Textured for Critical Handling
  • Packaging: Double Bagged
  • Design: Tapered, Beaded Cuff
  • Size: 9 in. Length, Ambidextrous
  • Quality Control: Leak Tested
  • Dimensions: 9 in. (± 0.5)
  • Thickness: 4.7 mil (± 1)
  • Tensile Strength: 2030 psi / 14 mpa
  • Elongation: 500%
  • Packaging Details: Poly Bagged, 100 gloves per pack, 1000 gloves per case

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Large
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Length (English) 9 in.
Length (Metric) 22.86 cm
Show More Show Less