missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab ClariTex Supa Mega Coverslips
Designed with the specifications of Supa Mega Microscope Slides in mind
$112.75
Specifications
| Product Type | Premium Coverslip |
|---|---|
| Shape | Rectangle |
| Material | Borosilicate Glass D 263 M |
| Length (Metric) | 64 mm |
| Width (Metric) | 50 mm |
Description
- All coverslips fit Supa Mega Microscope Slides and feature a uniform thickness and flatness
- Manufactured to DIN ISO 8255
- BX100
Specifications
| Premium Coverslip | |
| Borosilicate Glass D 263 M | |
| 50 mm | |
| Single-use |
| Rectangle | |
| 64 mm | |
| Non-sterile |