missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab ClariTex Supa Mega Coverslips
Description
- All coverslips fit Supa Mega Microscope Slides and feature a uniform thickness and flatness
- Manufactured to DIN ISO 8255
- BX100
Specifications
Specifications
| Product Type | Premium Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass D 263 M |
| Length (Metric) | 64 mm |
| Width (Metric) | 50 mm |
| Thickness (Metric) | 1.5 |
| Sterility | Non-sterile |
| Disposable | Single-use |