Learn More
STERIS™ CIP Additive Detergent Booster and Defoamer
CIP Additive Detergent Booster and Defoamer is a neutral pH detergent additive for use in boosting the cleaning ability of either alkaline or acidic cleaners. CIP Additive Detergent Booster and Defoamer can be used to supplement surfactants and to enhance cleaning. pH - undiluted 8.57, typical.
$7,047.00 - $35,822.26
Specifications
| Product Type | Detergent Additive |
|---|---|
| Color-coded | No |
| Form | Clear Liquid |
| pH | 8.57 (Undiluted) |
| Scent | Unscented |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
17355275
|
STERIS™
1D0301 |
55 gal. |
Each for $7,047.00
|
|
|||||
|
17355273
|
STERIS™
1D03D3 |
300 gal. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
CIP Additive Detergent Booster and Defoamer is specially formulated to enhance the cleaning performance of STERIS formulated detergents in the pharmaceutical, biotechnology, cosmetic, dietary supplement, and other industries requiring an effective validatable detergent.
HOW CIP ADDITIVE WORKS
CIP Additive Detergent is a proprietary blend of surfactants and other performance-enhancing ingredients. This low foaming product removes a wide range of process residues and is ideal for use in CIP, COP, and manual applications.
WHY CIP ADDITIVE?
- Productivity - Enhances the performance of other formulated detergents with additional sufactants.
- Easy to Validate - Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports.
- Cost Savings - Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics when used in clean-in-place (CIP), clean-out-of-place (COP), and manual applications.
- Safety - Enhanced operator safety due to moderate pH.
- Reliability - Manufactured for the pharmaceutical industry in a cGMP compliant, FDA registered and ISO 9001 certified facility.
Specifications
| Detergent Additive | |
| Clear Liquid | |
| Unscented |
| No | |
| 8.57 (Undiluted) | |
| Non-sterile |