Learn More
Thermo Scientific™ Cimarec™ Mobil Direct Stirrers
Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.
$10,465.09
Specifications
| Speed | 100 to 1000 rpm |
|---|---|
| Top Plate Material | Stainless Steel |
| Shape | Square |
| Type | Stirrer |
| Catalog Number | Mfr. No. | Capacity | Voltage | Plug Type | Dimensions (L x W x H) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Voltage | Plug Type | Dimensions (L x W x H) | Price | Quantity & Availability | ||
|
04979201
|
Thermo Scientific™
50088131 |
150 L | 115 V | US | 330 x 330 x 80 mm |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.
Features:- Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
- Easy-to-clean, chemical-resistant, sealed stainless-steel housing
- Stir speeds from 100rpm to 1000rpm
Mobil Direct:
- Stir up to 150L
- Maximum shaft torque is 30Ncm
- Features an integrated controller with adjustable power settings
- Operating conditions are -10°C to +40°C at 95%RH
- IP64 protection rated; easily cleaned with running water
Mobil 200:
- Stir up to 200L
- Maximum shaft torque is 50Ncm
- Operating conditions are -10°C to +56°C at 100%RH
- IP65 protection rated; easily cleaned with running water
Mobil 600:
- Stir up to 600L
- Maximum shaft torque is 50Ncm
- Operating conditions are -10°C to +56°C at 100%RH
- IP65 protection rated; easily cleaned with running water
Requires:
The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.
Recommended for:
Use in pilot plant or integrated with process equipment
Warranty: 5 years
Specifications
| 100 to 1000 rpm | |
| Stainless Steel | |
| Square | |
| Stirrer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.