missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Mobil Direct Stirrers

Catalog No. 04979201
Change view
Click to view available options
Capacity:
150 L
Voltage:
115 V
Plug Type:
US
Dimensions (L x W x H):
330 x 330 x 80 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Voltage Plug Type Dimensions (L x W x H)
04979201 150 L 115 V US 330 x 330 x 80 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04979201 Supplier Thermo Scientific™ Supplier No. 50088131

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Stir speeds from 100rpm to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10°C to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10°C to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Capacity 150 L
Shape Square
Voltage 115 V
Wattage 40 w
Dimensions (L x W x H) 330 x 330 x 80 mm
Height (English) 3.4 in.
Height (Metric) 80 mm
Length (English) 13 in.
Length (Metric) 330 mm
Width (English) 13 in.
Width (Metric) 330 mm
Plug Type US
Certifications/Compliance CE marked
Description Mobil Direct; Capacity 150L; 115V US; With integrated controller
Model Mobil Direct
Protection Class IP64
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 35.2 lb.
Weight (Metric) 16 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.