Learn More
Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers
Safely conduct applications with aggressive media in high-humidity environments with these multipoint stirrers.
$6545.47 - $12915.60
Specifications
| Top Plate Material | Stainless Steel |
|---|---|
| Shape | Square |
| Voltage | 100/240 V |
| Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
| Height (English) | 1.4 in. |
| Catalog Number | Mfr. No. | Capacity | Speed | Stirring Positions | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Speed | Stirring Positions | Price | Quantity | |||
|
04-979-218
|
Thermo Scientific™
50088009 |
50 mL/position | 130 to 1400 rpm | 60 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
04-979-219
|
Thermo Scientific™
50088011 |
100 mL/position | 100 to 2000 rpm | 60 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
04-979-215
|
Thermo Scientific™
50088034 |
1 L/position | 130 to 1400 rpm | 15 |
Each for $8,454.55
|
|
|||
|
04-979-211
|
Thermo Scientific™
50088077 |
1500 mL/position | 130 to 1400 rpm | 6 |
Each for $6,545.47
|
|
|||
Description
Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.
Features:
- All models submersible for use in water baths up to 50°C
- External controllers decrease power consumption and lower heat output
- Chemical-resistant, sealed stainless-steel housing
- Easy recall of last used settings
- Operating conditions are -10°C to +56°C at 100%RH in air; 0°C to 50°C submerged in water
- IP 68 protection; easily cleaned with running water
Effective Stirring:
- Inductive drive ensures completely synchronized stirring at all positions
- 6-, 15- or 60-position stirrers
- Smooth and even stirring as low as 100rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 2L per multipoint
Includes:
Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control
Warranty: 5 years
Specifications
| Stainless Steel | |
| 100/240 V | |
| 1.4 in. | |
| 16.5 in. | |
| 9.4 in. | |
| -10°C to +56°C (Operating) |
| Square | |
| 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) | |
| 35 mm | |
| 420 mm | |
| 240 mm | |
| Stirrer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.