Learn More
Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers
Safely conduct applications with aggressive media in high-humidity environments with these multipoint stirrers.
Supplier: Thermo Scientific™ 50088009
Description
Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.
Features:- All models submersible for use in water baths up to 50°C
- External controllers decrease power consumption and lower heat output
- Chemical resistant, sealed stainless-steel housing
- Easy recall of last used settings
- Operating conditions are -10° to +56°C at 100%RH in air; 0° to 50°C submerged in water
- IP 68 protection; easily cleaned with running water
- Inductive drive ensures completely synchronized stirring at all positions
- 6-, 15- or 60-position stirrers
- Smooth and even stirring as low as 100rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 2L per multipoint
Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control
Specifications
| 130 to 1400 rpm | |
| Stainless Steel | |
| Square | |
| 5/10/15/20 w | |
| 1.4 in. | |
| 16.5 in. | |
| 9.4 in. | |
| CE | |
| Telesystem 60 Position w/Telemodul 20 C | |
| Stirrer | |
| 7.5 kg |
| 60 | |
| 50 mL/position | |
| 100/240 V | |
| 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) | |
| 35 mm | |
| 420 mm | |
| 240 mm | |
| Telesystem 60 Position w/Telemodul 20 C; Capacity 0.1 to 50mL per point | |
| -10°C to +56°C (Operating) | |
| 16.5 lb. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.