missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Basic Stirring Hotplates

Combine performance and economy with the sleek, rugged design of these basic stirring hotplates, ideal for general-purpose stirring at speeds up to 2500rpm.

$1,085.50

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes TFE-Coated Stir Bar
Electrical Requirements 120 V 60 Hz
Height (Metric) 12.7 cm
View More Specs

Products 1
Catalog Number Mfr. No. Top Plate Material Size Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Top Plate Material Size Electrical Requirements Price Quantity & Availability  
14490205
View Documents Promotion Details
Thermo Scientific™
SP195025
Ceramic 7.25 x 7.25 in. 120 V 60 Hz
Each for $1,085.50
Only null left
 
Description

Description

Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates. These hotplates are ideal for general-purpose stirring at speeds up to 2500rpm.

Features:
  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod

Includes:

  • TFE-coated stir bar
Warranty: 3 years
Specifications

Specifications

Ceramic
TFE-Coated Stir Bar
12.7 cm
5 in.
Stirring Hotplate
250 to 2500 rpm
120 V
120 V 60 Hz
150°C to 538°C
60 Hz
Square
Certificate of Analysis (COA), Certificate of Conformance (COC)
Videos
SDS
Documents

Documents

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.