missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ Basic Stirring Hotplates

Catalog No. 14490205
Change view
Click to view available options
Top Plate Material:
Ceramic
Size:
7.25 x 7.25 in.
Electrical Requirements:
120 V 60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements
14490205 Ceramic 7.25 x 7.25 in. 120 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14490205 Supplier Thermo Scientific™ Supplier No. SP195025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combine performance and economy with the sleek, rugged design of these basic stirring hotplates, ideal for general-purpose stirring at speeds up to 2500rpm.

Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates. These hotplates are ideal for general-purpose stirring at speeds up to 2500rpm.

Features:
  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5″ (1.3cm) diameter support rod

Includes:

  • TFE-coated stir bar

Specifications

Top Plate Material Ceramic
Voltage 120 V
Description 7.25D x 7.25W in.; 120V 60Hz, 9.18A; 1086w
Includes TFE-Coated Stir Bar
Electrical Requirements 120 V 60 Hz
Length (English) 7.25 in.
Size 7.25 x 7.25 in.
Height (Metric) 12.7 cm
Temperature (Metric) 150°C to 538°C
Height (English) 5 in.
Frequency 60 Hz
Width (Metric) 21.1 cm
Amperage 9.18 A
Length (Metric) 18.4 cm
Width (English) 8.3 in.
Wattage 1086 w
Type Stirring Hotplate
Shape Square
Stirring Range 250 to 2500 rpm
Dimensions (L x W x H) 7.25 in. x 7.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.