missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ 10M Controllers

Adjust speed from 100 to 1000rpm with this external control unit required for use with the Mobil 10 and Mobil 25 stirrers.

$953.73

Specifications

For Use With (Equipment) Mobil 10 and Mobil 25 Stirrer
Speed 100 to 1000 rpm
Type Stirrer Controller
Stirring Range 100 RPM to 1000 RPM
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
04979240
View Documents Promotion Details
Thermo Scientific™
50119121
115 V
Each for $953.73
Only null left
 
Description

Description

Adjust speed from 100 to 1000rpm with the Thermo Scientific™ Cimarec™ 10M Controller, an external control unit that is required for use with the Mobil 10 and Mobil 25 stirrers.

  • Automatic start-up for safe stirrer acceleration
Specifications

Specifications

Mobil 10 and Mobil 25 Stirrer
100 to 1000 rpm
Stirrer Controller
100 RPM to 1000 RPM
Videos
SDS
Documents

Documents