missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ 10M Controllers

Catalog No. 04979240
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04979240 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04979240 Supplier Thermo Scientific™ Supplier No. 50119121

Adjust speed from 100 to 1000rpm with this external control unit required for use with the Mobil 10 and Mobil 25 stirrers.

Adjust speed from 100 to 1000rpm with the Thermo Scientific™ Cimarec™ 10M Controller, an external control unit that is required for use with the Mobil 10 and Mobil 25 stirrers.

  • Automatic start-up for safe stirrer acceleration

Specifications

For Use With (Equipment) Mobil 10 and Mobil 25 Stirrer
Speed 100 to 1000 rpm
Type Stirrer Controller
Voltage 115 V
Electrical Requirements 115 V
Stirring Range 100 RPM to 1000 RPM