missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ Guard Cartridge Holder

Catalog No. M1520320001
Change view
Click to view available options
Length (Metric):
5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1520320001 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1520320001 Supplier MilliporeSigma™ Supplier No. 1.52032.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chromolith™ guard cartridge holder with 10mmL x 4.6mmID

Specifications

Length (Metric) 5 mm
Diameter (Metric) Inner 4.6 mm
Column Type Chromolith™ HPLC guard cartridge holder