missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Stationary Glides
Adjustable desk height mini-stool chrome with stationary glides.
$649.53 - $683.60
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Autoclavable | Not Autoclavable |
| Finish | Chrome |
| For Use With (Application) | Laboratory Seating |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-685
|
Fisherbrand™
CHRSM058840G |
Sterling | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-002-686
|
Fisherbrand™
CHRSM05BLKG |
Black | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-002-779
|
Fisherbrand™
CHRSM058584G |
Taupe | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-002-784
|
Fisherbrand™
CHRSM058815G |
Borscht | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-003-012
|
Fisherbrand™
CHRSM058809G |
Taupe | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-003-046
|
Fisherbrand™
CHRSM052022G |
Elephant Gray | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-324
|
Fisherbrand™
CHRSM05NAVG |
Imperial Blue | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-665
|
Fisherbrand™
CHRSM052025G |
Graphite | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-666
|
Fisherbrand™
CHRSM052014G |
Ink | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-912
|
Fisherbrand™
CHRSM058801G |
Marine Blue | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-003-915
|
Fisherbrand™
CHRSM052002G |
Bluebird | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-916
|
Fisherbrand™
CHRSM05GG |
Charcoal | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-937
|
Fisherbrand™
CHRSM052026G |
Black | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-949
|
Fisherbrand™
CHRSM058822G |
Storm | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-004-046
|
Fisherbrand™
CHRSM058567G |
Dove | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-004-069
|
Fisherbrand™
CHRSM058823G |
Carbon | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-004-070
|
Fisherbrand™
CHRSM05BG |
Colonial Blue | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-004-071
|
Fisherbrand™
CHRSM05BURG |
Burgundy | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-004-075
|
Fisherbrand™
CHRSM052004G |
Mandarin | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-004-076
|
Fisherbrand™
CHRSM058501G |
Adobe White | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-004-082
|
Fisherbrand™
CHRSM058613G |
Orange Kist | Vinyl (Grade B) |
Each for $667.97
|
|
||||
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| Not Autoclavable | |
| Laboratory Seating | |
| Chrome Cast Aluminum | |
| Pneumatic | |
| Yes | |
| 15 lb. | |
| 14.5 in. | |
| No | |
| No | |
| No | |
| Laboratory Seat |
| 18 to 23 in. | |
| Chrome | |
| Cast Aluminum | |
| 250 lb. | |
| 18 to 23 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Stationary Glides | |
| 37 cm | |
| No | |
| No | |
| No | |
| Desk Height |