missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Stationary Glides

Adjustable desk height mini-stool chrome with stationary glides.

Supplier:  Fisherbrand™ CHRSM058822G

 View more versions of this product

Catalog No. 15-003-949

Only null left
Explore available promotions

Description

Description

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
18 to 23 in.
Stationary Glides
15 lb.
Chrome
250 lb.
Laboratory Seat
Laboratory Seating
Yes
18 to 23 in.
37 cm
No
Vinyl (Grade A)
No
14.5 in.
No
Chrome Cast Aluminum
Cast Aluminum
No
Pneumatic
No
No
Yes
Not Autoclavable
Storm
Desk Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions