missing translation for 'onlineSavingsMsg'
Learn More

Choice™ Nylon Syringe Filters

Catalog No. p-8650016
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03253901 0.2 μm 25 mm
03253913 0.45 μm 25 mm
03253895 0.2 μm 13 mm
03253907 0.45 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03253901 Supplier Thermo Fisher Scientific Supplier No. CH2225NN
Only null left

Use Thermo Scientific™ Choice™ Nylon Syringe Filters as the economic option for most general laboratory filtration, and for filtration of most HPLC samples.

Thermo Scientific™ Choice™ Nylon Syringe Filters are a good option for most general laboratory filtration applications and filtration of most HPLC samples. These sryinge filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps protect delicate instruments and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Choice Nylon Syringe Filter Specifications
  • Membrane: HPLC certified nylon
  • Maximum operating temperature: 100 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Choice Nylon Syringe Filter Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis
  • General sample preparation
  • Mixed sample matrix of aqueous or organic dissolved analytes
Choice Nylon Syringe Filter Chemical Incompatibilities
  • Acids >1N
  • Halogenated solvents
  • Proteinaceous samples with high non-specific binding affinities

Specifications

Disposable Single-use
Material (Membrane) Nylon
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 25 mm
Show More Show Less