missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloramphenicol USP , Medisca™

Description
Chloramphenicol USP comes as fine, white to grayish-white or yellowish-white, needle-like crystals or elongated plates.
Specifications
Specifications
| Type | α-Carboxybenzyl Penicillin Disodium Salt |
| Physical Form | Crystals |
| Color | Beige or Gray/Yellow to White |
| Quantity | 500 g |
| Percent Purity | 97.0 to 103.0% |
| Grade | USP |