missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6665 Evaporative Cooling Vest
Evaporative Cooling Vest provides cooling relief and comfort once soaked in cold water.
$82.24 - $82.24
Specifications
| Material | Nylon |
|---|---|
| Product Type | Vest |
| For Use With (Application) | Construction, Maintenance, Landscaping, Material Handling |
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|
19-910-202
|
Ergodyne™
12533 |
Lime | Medium |
Each for $82.24
|
|
||||
|
19-910-203
|
Ergodyne™
12534 |
Lime | Large |
Each for $82.24
|
|
||||
|
19-910-204
|
Ergodyne™
12535 |
Lime | X-Large |
Each for $82.24
|
|
||||
|
19-910-205
|
Ergodyne™
12536 |
Lime | 2X-Large |
Each for $82.24
|
|
||||
|
19-910-206
|
Ergodyne™
12543 |
Gray | Medium |
Each for $82.24
|
|
||||
|
19-910-207
|
Ergodyne™
12544 |
Gray | Large |
Each for $82.24
|
|
||||
|
19-910-208
|
Ergodyne™
12545 |
Gray | X-Large |
Each for $82.24
|
|
||||
|
19-910-209
|
Ergodyne™
12547 |
Gray | 3X-Large |
Each for $82.24
|
|
||||
Description
- V-neck with zipper closure
- Quilted nylon outer layer
- Activated, polymer-embedded fabric inside
- Water-repellent liner and black cotton-poly elastic trim
- Lightweight, durable, and washable
- Soak in water 2-5 minutes to activate
- Remains hydrated for up to 4 hours
- Mesh side panels offer improved ventilation and stretch
Specifications
| Nylon | |
| Vest | |
| Construction, Maintenance, Landscaping, Material Handling |