missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6235 Standard Phase Change Cooling Vest
Chill-Its™ 6235 Standard Phase Change Cooling Vest keeps workers cool and safe when combined with a cooling pack.
$121.60 - $121.60
Specifications
| Material | Cotton |
|---|---|
| Product Type | Cooling Vest |
| Color | Tan |
| For Use With (Application) | Fire, Rescue, EMT, Construction, Utilities |
| Quantity | 6/Pk. |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-819-666
|
Ergodyne™
12004 |
Large/X-Large |
Each for $121.60
|
|
|||||
Description
- Adjustable hook and loop closures on both shoulders and waist
- Constructed of cotton
- Extended vest surface area enhances cooling power
Specifications
| Cotton | |
| Tan | |
| 6/Pk. |
| Cooling Vest | |
| Fire, Rescue, EMT, Construction, Utilities |