missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6230 Standard Phase Change Cooling Vest with Packs
Chill-Its™ 6230 Standard Phase Change Cooling Vest with Packs keeps workers cool and safe while maintaining a cool temperature for up to 4 hours when activated.
$488.66 - $488.66
Specifications
| Material | Cotton |
|---|---|
| Product Type | Cooling Vest |
| Color | Tan |
| Cooling Time | Packs Maintain Constant 64°F (18°C) for up to 4 hours |
| For Use With (Application) | Fire Rescue, EMT, Construction, Utilities |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-819-667
|
Ergodyne™
ERG12010 |
Large/X-Large |
N/A
|
|
|||||
Description
- Immediate and long-lasting cooling relief
- Packs maintain constant 64°F (18°C) for up to 4 hours
- Quick recharge in a little as 10 minutes
- Patented honeycomb ice pack design eliminates stiffness
- Adjustable hook and loop closures on both shoulders and waist
- Constructed of cotton
- Extended vest surface area enhances cooling power
Specifications
| Cotton | |
| Tan | |
| Fire Rescue, EMT, Construction, Utilities |
| Cooling Vest | |
| Packs Maintain Constant 64°F (18°C) for up to 4 hours | |
| 1/Ea. |