missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Chill-Its™ 6230 Standard Phase Change Cooling Vest with Packs

Catalog No. 19819667
Change view
Click to view available options
Size:
Large/X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19819667 Large/X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19819667 Supplier Ergodyne™ Supplier No. ERG12010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chill-Its™ 6230 Standard Phase Change Cooling Vest with Packs keeps workers cool and safe while maintaining a cool temperature for up to 4 hours when activated.

  • Immediate and long-lasting cooling relief
  • Packs maintain constant 64°F (18°C) for up to 4 hours
  • Quick recharge in a little as 10 minutes
  • Patented honeycomb ice pack design eliminates stiffness
  • Adjustable hook and loop closures on both shoulders and waist
  • Constructed of cotton
  • Extended vest surface area enhances cooling power

Specifications

Material Cotton
Product Type Cooling Vest
Size Large/X-Large
Length (Metric) 102 to 132 cm
Length (English) 40 to 52 in.
Color Tan
Cooling Time Packs Maintain Constant 64°F (18°C) for up to 4 hours
For Use With (Application) Fire Rescue, EMT, Construction, Utilities
Quantity 1/Ea.