missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Chest Freezer -45°C
K2âs high performance laboratory/pharmaceutical freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
$5629.87 - $13758.32
Specifications
| Temperature Range | -10°C to -45°C |
|---|---|
| Temperature Sensor | NTC |
| Temperature (Setpoint) | -40°C |
| Temperature Stability | ±3.5°C |
| Cabinet Material | Steel |
| Catalog Number | Mfr. No. | Capacity (English) | Holds | Condenser Type | Model | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Holds | Condenser Type | Model | Price | Quantity | ||
|
K20345C
|
K2 Scientific
K20345C |
3.5 cu. ft. | 300 lb. | Ventilated | K20345-C |
Each for $5,629.87
|
|
||
|
K20745C
|
K2 Scientific
K20745C* |
7 cu. ft. | 200 lb. | Ventilated | K20745-C |
Each for $8,453.82
|
|
||
|
K21145C
|
K2 Scientific
K21145CDUP |
11 cu. ft. | 150 lb. | Fin and Tube | K21145-C |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Visual and Audible high or low temperature, sensor failure, door ajar alarms
- Keyed door locks
- Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
- One Wire Basket Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.4 in. thick)
- Easy swivel casters
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two years full replacement
Specifications
| -10°C to -45°C | |
| -40°C | |
| Steel | |
| Coated Aluminum | |
| Chest | |
| White | |
| 10 Years | |
| Manual | |
| 3 in. | |
| Key Lock | |
| 4 A | |
| 115 V | |
| Bottom-mounted |
| NTC | |
| ±3.5°C | |
| CFC-free | |
| White Powder Coated | |
| LED | |
| Storage of Biological Samples | |
| 2 Years Parts and Labor | |
| Solid | |
| Data Logger | |
| Password Protected | |
| NEMA 5-15 | |
| 460 W | |
| R600A |