missing translation for 'onlineSavingsMsg'
Learn More
Learn More
K2 Scientific Chest Freezer -45°C
K2âs high performance laboratory/pharmaceutical freezers are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
Supplier: K2 Scientific K20745C*
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Visual and Audible high or low temperature, sensor failure, door ajar alarms
- Keyed door locks
- Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
- One Wire Basket Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.4 in. thick)
- Easy swivel casters
- Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two years full replacement
Specifications
| 7 cu. ft. | |
| -10°C to -45°C | |
| -40°C | |
| 1 | |
| CFC-free | |
| White Powder Coated | |
| Chest | |
| Easy Swivel Caster | |
| Ventilated | |
| -45°C Chest Freezer | |
| 2 Years Parts and Labor | |
| Solid | |
| K20745-C | |
| Key Lock | |
| 4 A | |
| 115 V | |
| 2.48 kWh/day | |
| R600A |
| 198 L | |
| NTC | |
| ±3.5°C | |
| Steel | |
| Coated Aluminum | |
| ENERGYSTAR, cULus, EPA SNAP, ISO 9001 | |
| LED | |
| White | |
| Storage of Biological Samples | |
| 10 Years | |
| Manual | |
| 3 in. | |
| Data Logger | |
| Password Protected | |
| NEMA 5-15 | |
| 460 W | |
| Bottom-mounted | |
| 200 lb. |