missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Chemsoft CE Nitrile Gloves

Catalog No. 19050063B
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050063B Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19050063B Supplier Honeywell™ Supplier No. CE412W S
Only null left

Powder free, nitrile glove suitable for Class 100 cleanroom environments.

  • Unsupported 100% nitrile gloves
  • Low modulus formulation maintains chemical resistance without sacrificing
  • ESD properties
  • Cleanroom packaged for protection against airborne contamination
  • Double bagged with cleanroom compatible packaging and labeling materials
  • Suitable for up to class 100 cleanroom
  • Rolled cuff prevents tearing when donning
  • For use with fine assembly of parts in cleanrooms, pharmaceutical, paints shops

Specifications

Certifications/Compliance ASTM F739
Certifications/Compliance (Europe) EN ISO 374-1, EN 0075/797/162/
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Translucent
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards IEST-RP-CC005.3
Model CE412W/S
Series Chemsoft CE412
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less