missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Chemical Resistant Cryogenic Polypropylene Labels
Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes.
$60.10 - $72.76
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Description | Chemical Resistant Cryogenic Polypropylene Labels |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Black on White |
Description
- Read text and scan barcodes easily with high-performance B-7425 Chemical and Temperature Resistant Polypropylene that resists harsh lab processes.
- Specialized - Labels outlast extremes and are ideal for laboratory identification on vials, centrifuge tubes and test tubes.
- Durable - Labels resist chemicals, liquid nitrogen, other harsh environments and a high/low temperature range of -112° to 158°F (-80° to 70°C).
- Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, copper and stainless steel.
- Certifications - RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| Black on White | |
| Cartridge (Label) | |
| Single-side Printable | |
| Label | |
| -112°F to +158°F | |
| 25 ft. |
| Chemical Resistant Cryogenic Polypropylene Labels | |
| None | |
| Matte | |
| Polypropylene | |
| Thermal Transfer | |
| Non-sterile | |
| -80°C to +70°C | |
| 7.6 m |