missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CG-900 Cryo-Blade™ Cryogenic Grinder

Catalog No. 03391197
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
03391197 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03391197 Supplier Cole-Parmer™ Supplier No. 6121171

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Breakthrough, automated processing from bulk to test portions in 15 minutes or less

  • High-throughput: process up to 1 kg of sample per run

Specifications

Product Type Cryogenic Grinder
Capacity (Metric) 5 L
Dimensions (L x W x H) 91.4 x 68.6 x 101.6 cm
Sample Volume (English) 35.3 oz.
Sample Volume (Metric) 1000 g
Speed Grinding Speed 3600 rpm; Mixing Speed 180 rpm
Voltage 115 V