missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Certified Screw Thread Vials

Catalog No. 111011992
Change view
Click to view available options
Volume (Metric):
2 mL
Material:
Amber Glass
Clear Glass
Clear Glass, Silicone, PTFE
Marking Spot:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Marking Spot
111011992 2 mL Clear Glass Yes
111011395 2 mL Clear Glass, Silicone, PTFE No
111011963 2 mL Amber Glass Yes
111012029 2 mL Amber Glass No
111012086 2 mL Clear Glass No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111011992 Supplier MilliporeSigma™ Supelco™ Supplier No. 29372U
Only null left

Screw tread vials with certification

  • The inside diameter of vials vary with the manufacture.
  • The following insert part numbers are compatible with these large opening vials: 29435-U PK100, Certified 200 muL glass inserts, mandrel precision point, 6 x 29 mm, with bottom spring. 29436-U PK100, Certified 250 muL glass insert, conical bottom, 6 x 31 mm. 29437-U PK100, Certified 300 muL glass inserts, conical bottom, 6 x 30 mm. 29441-U PK100, Certified 350 muL glass inserts, flat bottom, 6 x 31 mm
  • Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000, L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600, ISS-100, 200, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc SIL-10ADVP SIL-10A/SIL-10Ai/SIL-10Ap, Varian, CP-8410, 8100/8200, 9100/90950/9095, Waters, Alliance, 2690 Acquity, Breeze, 717Plus

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Marking Spot Yes
Height (Metric) 32 mm