missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified Screw Thread Vials
Description
- The inside diameter of vials vary with the manufacture.
- The following insert part numbers are compatible with these large opening vials: 29435-U PK100, Certified 200 muL glass inserts, mandrel precision point, 6 x 29 mm, with bottom spring. 29436-U PK100, Certified 250 muL glass insert, conical bottom, 6 x 31 mm. 29437-U PK100, Certified 300 muL glass inserts, conical bottom, 6 x 30 mm. 29441-U PK100, Certified 350 muL glass inserts, flat bottom, 6 x 31 mm
- Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6890, Hitachi, AS-1000, AS-2000, AS-4000, L7200/L7250, LEAP Technologies, CTC LC PAL, GC PAL, CombiPAL, HTC PAL/HTS PAL, PerkinElmer, Autosystem/AS-2000/XL, Clarus 500/600, ISS-100, 200, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc SIL-10ADVP SIL-10A/SIL-10Ai/SIL-10Ap, Varian, CP-8410, 8100/8200, 9100/90950/9095, Waters, Alliance, 2690 Acquity, Breeze, 717Plus
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Amber Glass |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |