missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Certified QSertVial™ with Fused-In Insert Kit, Sold by MilliporeSigma™ Supelco™
Microsampling device with hole cap and a 300 muL glass insert that is fused to the vial to form one precise integral unit
Supplier: Merck Emd Millipore 29398U
Description
- The rim of the insert is positioned slightly above the top of the vial so the septum can make a secure seal with the closure, eliminating evaporation and cross contamination.
- The insert is centered into the vial, 2 mm from the bottom, allowing for consistent sample recovery and eliminating problems caused by variation in insert depth.
- It is compatible with the majority of autosamplers in the market.
- It is available in a variety of kit configurations.
- Evaporation and cross contamination between insert and vial is eliminated.
- Higher sample recovery with either bottom loading or side loading needles (point style #2 and #5).
- Residual dead volume can be as low as 4 muL, depending on precision adjustment of the instrument.
- Consistent sample recovery from vial to vial because the insert is always at the same precise depth within the vial
- Wide mouth opening has larger target area reducing the possibility of bent needles.
- Easy sample identification of white mat finish marking panel.
- Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200, Agilent 7673A, 7683 Agilent 5890/7985A/6850/6890, LEAP Technologies, CTC LC PAL, GC PAL CombiPAL, HTC PAL/HTS PAL, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc, SIL-10ADvp, SIL-10A/SIL-10Ai/SIL-10AP, Varian, CP-9010, 8000/8035/8100/8200, 9100/9090/9095, Vista, Waters, Alliance 2690/2695, Alliance 2790/2795, Acquity
Chemical Identifiers
| 12 mm | |
| 100 | |
| 9 mm |
| 0.3 mL | |
| Screw thread | |
| 32 mm |
Specifications
| Blue, Amber | |
| Polypropylene, Amber Glass, PTFE, Silicone Septum | |
| 100 | |
| 9 mm | |
| Bonded |
| 12 mm | |
| 0.3 mL | |
| Screw thread | |
| 32 mm |
QSertVial is a trademark of QIS, Inc.