missing translation for 'onlineSavingsMsg'
Learn More

Certified QSertVial™ with Fused-In Insert Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009836
Change view
Click to view available options
Product Type:
Bonded
Bonded with Slit
Color:
Blue, Amber
Blue, Clear
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color
111009836 Bonded with Slit Blue, Amber
111009919 Bonded with Slit Blue, Clear
111009946 Bonded Blue, Amber
111010036 Bonded Blue, Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111009836 Supplier Merck Emd Millipore Supplier No. 29401U

Microsampling device with hole cap and a 300 muL glass insert that is fused to the vial to form one precise integral unit

  • The rim of the insert is positioned slightly above the top of the vial so the septum can make a secure seal with the closure, eliminating evaporation and cross contamination.
  • The insert is centered into the vial, 2 mm from the bottom, allowing for consistent sample recovery and eliminating problems caused by variation in insert depth.
  • It is compatible with the majority of autosamplers in the market.
  • It is available in a variety of kit configurations.
  • Evaporation and cross contamination between insert and vial is eliminated.
  • Higher sample recovery with either bottom loading or side loading needles (point style #2 and #5).
  • Residual dead volume can be as low as 4 muL, depending on precision adjustment of the instrument.
  • Consistent sample recovery from vial to vial because the insert is always at the same precise depth within the vial
  • Wide mouth opening has larger target area reducing the possibility of bent needles.
  • Easy sample identification of white mat finish marking panel.
  • Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200,  Agilent 7673A, 7683 Agilent 5890/7985A/6850/6890, LEAP Technologies, CTC LC PAL, GC PAL CombiPAL, HTC PAL/HTS PAL, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc, SIL-10ADvp, SIL-10A/SIL-10Ai/SIL-10AP, Varian, CP-9010, 8000/8035/8100/8200, 9100/9090/9095, Vista, Waters, Alliance 2690/2695, Alliance 2790/2795, Acquity

Specifications

Color Blue, Amber
Diameter (Metric) Outer 12 mm
Material Polypropylene, Amber Glass, PTFE, Silicone Septum
Volume (Metric) 0.3 mL
No. per Pack 100
Thread Style Screw thread
Closure Size 9 mm
Height (Metric) 32 mm
Product Type Bonded with Slit

QSertVial is a trademark of QIS, Inc.