missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Certified Microcentrifuge Tubes in Self-Standing Bags

Catalog No. 01259126
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01259126 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01259126 Supplier Qorpak™ Supplier No. 328942
Only null left

Premium quality autoclavable microcentrifuge tubes with attached snap caps in resealable, tamper evident self-standing bags.

  • Tubes are made from USP Class VI medical grade and FDA approved polypropylene resin
  • Ultra - clear polypropylene won't hinder spectrophotometer reading
  • Manufactured from FDA approved resins
  • Certified RNase, DNase, DNA and Pyrogen free
  • Supplied in resealable, tamper evident self - standing bags
  • Large, clearly printed precise graduation marks for accurate measurements
  • Frosted writing area on each tube
  • Smooth surfaces won't catch or tear gloves
  • Thin cap membrane for trouble-free needle piercing
  • Fits all standard and high capacity centrifuge rotors
  • Can be centrifuged at up to 20,000 RCF
  • Withstands temperatures from -80°C to +121°C
  • Certified - Manufactured in a class 100,000 cleanroom and are certified to be free from RNase, DNase, DNA, and Pyrogens

Specifications

Cap Style snap cap
Certifications/Compliance Rnase, Dnase, DNA, and Pryogen Free
Closure Color Natural
Closure Material PP
Description 0.5mL Natural PP Graduated Microcentrifuge Tube with Hinged Snap Cap, Certified Rnase, Dnase and Pyrogen Free, 500/Stand Up Zip Lock Bag
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene
For Use With (Equipment) Centrifuge
Increments 0.1 mL
Label Type frosted writing area
No. per Pack 500
Packaging stand up zip lock bag
Temperature Range (Metric) -80°C to +121°C
Volume (Metric) 0.5 mL
Sterility Non-sterile
Graduated Yes
Closure Type Attached Snap Cap
Bottom Shape Conical
Max. RCF 20,000 RCF
Graduations Molded
Shape Cylindrical
Product Type Microcentrifuge Tube
Show More Show Less