missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low-Particulate Clear French Squares
GREENER_CHOICE

Catalog No. 02911893
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02911893 250 mL
02911890 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02911893

With PTFE-lined caps

  • Containers and caps are cleaned to five particles or less per milliliter at 0.5 microns with USP Purified Water or Water for Injection in a Class 100/10 cleanroom

Order Info

Custom processing, packaging and certification are available by special request

Certifications

Certificate of Analysis is included with each case.

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250 mL
Color Clear
Material Glass
Closure Material PTFE
Closure Size 43-415 mm
Closure Type Screw Cap
Capacity (English) 8 oz.